Beli valve toyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO VALVE Butterfly Valve JIS10K Alluminium SS Disc lever (Katup Kupu-Kupu)atribut:
- Body: Aluminium Die-Cast
- Disc: Stainless Steel
- STEM: Stainless Steel
- Seat rubber: EPDM
- TOYO VALVE Gate Valve 5Katribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
- Standard: JIS B 2011
- Class: 5K
- Connection Shape: Rc
- Handle Type: Round type
- Valve Type: Gate valve
- TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE 10K Bronze Gate Valveatribut:
- Shape: Straight
- Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
- Class: 10K
- Handle Type: Round type
- Material (Main Unit): Bronze/CAC406
- Applicable Standard: JIS B2011
- Connection Shape: Rc
- Material (Gasket): Non-asbestos
- Material (Valve Box): CAC406
- Valve Type: Gate valve
- TOYO VALVE Bronze Swing Check Valve 10Katribut:
- Handle Type: Without handle
- Shape: Straight
- Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
- Cap Material: C3771BE
- Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
- Class: 10K
- Connection Shape: Rc
- Material (Main Unit): Bronze
- Material (Valve Box): CAC406
- Material (Valve Member): CAC406
- Material (hinge pin): C3604BD
- Material (plug): C3604BD
- Valve Type: Check valve
- TOYO Glass Cutter (Pisau Pemotong Kaca)Deskripsi:Toyo Hand Glass Cutter TC30Untuk potongan lurus. Material mata terbuat dari tungsten carbide, tidak akan patah dalam tekanan.Dapat memotong kaca sampai ketebalan 2 - 8mm. Digunakan bersamaan dengan minyak, dilengkapi pipet untuk menuangkan minyak ke dalam pisaunya.atribut:
- Grit Size: TC30
- TOYO VALVE Globe valve PN16 cast iron Flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Packing: Graphite
- STEM: Brass
- TOYO Tool Box Y Series (Kotak Perkakas)Deskripsi:One piece solid metal, refined shape, portable.
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- TOYO VALVE Butterfly Valve PN16 Ductile iron SS gear operated (Katup Kupu-Kupu)atribut:
- Body: Ductile Iron
- Disc: Stainless Steel
- O-Ring: NBR/EPDM
- STEM: Stainless Steel
- Seat rubber: NBR/EPDM
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- TOYO Ladder Step Ladder Aluminium (Tangga Lipat)atribut:
- Work Load Capacity (kg): 150
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Toyo Japan Glass Cutter Oil (Pisau Pemotong Kaca)Deskripsi:Toyo TC30 Pemotong Kaca Asli Jepang. Oil CutterSangat handal dan mudah digunakan, pisau potong Toyo TC30 memiliki fitur autofeed oli, dimana pelumas akan otomatis keluar saat alat ditekan.atribut:
- Handle Length (mm): 177
- Cutting Capacity (mm): 10
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
Daftar Harga valve toyo Terbaru October 2026
| TOYO VALVE Butterfly Valve JIS10K Alluminium SS Disc lever (Katup Kupu-Kupu) | Rp1.399.900 |
| TOYO VALVE Gate Valve 5K | Rp539.900 |
| TOYO VALVE Gate valve PN16 cast iron NRS (inside screw) | Rp5.199.900 |
| TOYO VALVE Swing check valve PN16 Cast iron | Rp4.199.900 |
| TOYO VALVE Gate valve PN16 cast iron RS (Outside screw) | Rp5.899.900 |
| TOYO VALVE 10K Bronze Gate Valve | Rp1.099.900 |
| TOYO Tool Box T Series (Kotak Perkakas) | Rp179.900 |
| TOYO VALVE Bronze Swing Check Valve 10K | Rp649.900 |
| TOYO Glass Cutter (Pisau Pemotong Kaca) | Rp349.900 |
| TOYO VALVE Globe valve PN16 cast iron Flange end | Rp5.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dgP111269484-1.jpg)

/huP111269642-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)
/icP111269660-1.jpg)

/P102976768-1.jpg)
/TOYO%20VALVE%20Bronze%20Swing%20Check%20Valve%2010K/81P110966289-1.jpg)
/poP107799924-1.jpg)

/P102976698-1.jpg)
/09P111370009-1.jpg)
/fnP111269563-1.jpg)
/b7P107643403-1.jpg)
/bpP105441421-3.jpg)

/e6P107383510-1.jpg)
/ewP107842536-1.jpg)

/P103082534-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)